missing translation for 'onlineSavingsMsg'
Learn More

BD Polypropylene Sharps Container

Product Code. 10035014
Click to view available options
Capacity (Metric):
1.5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10035014

Brand: BD 305624

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for sharp material waste. BD Biosciences™ Polypropylene Sharps Container holds 1.5mL.

  • laboratory supplies
  • Polypropylene

Specifications

Capacity (Metric) 1.5 L
Closure Type Hinged Top
Disposable Single-use
Height (Metric) 205 mm
Length (Metric) 165 mm
Width (Metric) 160 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.