missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Straight Male Pipe Adapter
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
€ 129.00 - € 132.00
Specifications
Product Type | Straight Male Pipe Adapter |
---|---|
Description | Compression x NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11750109
|
Masterflex™
30815-25 |
3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11760109
|
Masterflex™
30815-24 |
5/16 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- PVDF Composition
Specifications
Straight Male Pipe Adapter | |
Not Autoclavable | |
Ethylene Oxide | |
White |
Compression x NPT(M) Connection | |
Polypropylene | |
1/4 in. |