Learn More
VITLAB™ PVC Tray
Store, carry and organize a variety of lab and office supplies. VITLAB™ PVC Trays are constructed of white PVC for a durable and economical storage option. These molded plastic dishes have rounded edges and are easy to clean. Available in several sizes.
Brand: VITLAB™ 80285
Additional Details : Weight : 1.00000kg
Description
These molded one-piece trays are made of rigid plastic and are well suited for general purpose storage, transport and organization. They are an economical, all-purpose option for labs and work areas.- Constructed of rigid polyvinyl chloride (PVC)
- Strong but lightweight plastic
- Biologically and chemically resistant (e.g. acids, salts, bases, fats, and alcohols)
- Rounded corners and edges for comfortable handling
- One-piece, molded dishes with no seams is easy to clean
Specifications
520 x 420 mm | |
100 mm | |
PVC | |
420 mm | |
Rectangular |
White | |
520 mm | |
Dish | |
1/Pk. |