Learn More
Ark Plas Products™ Polypropylene Tubing
Designed for indoor/outdoor applications requiring more rigid tubing. Ark Plas Products™ Polypropylene Tubing is extruded using state of the art in-line process monitoring equipment to ensure the highest quality.
Brand: Ark Plas Products™ TFX78-TP0
Additional Details : Weight : 0.96300kg
Description
Ark Plas tubing is available in a wide range of chemical and physical characteristics to fit most any application, dependably and economically.- Standard tubing is shipped bulk on cardboard spools
- Manufactured in almost every increment from 1/16 to 3/8 in. I.D.
- Metric sized tubing is also available from 2.5 to 6.5mm I.D.
- Colors include Natural, Opaque Black, Blue, Red, Green, Yellow and White; and Transparent Blue, Red, Green and Yellow
Specifications
Natural | |
6.4 mm | |
9.6 mm | |
1.65 mm |
Autoclavable | |
Polypropylene | |
500 m | |
1 Pack |