missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Polypropylene Universal Test Tube Rack

Product Code. p-8006289
Encompass
Click to view available options
Color:
Red
Holds:
Tubes (20 mm)
Dimensions (L x W x H):
250 x 105 x 70 mm
Size:
20 mm Diameter Tube Opening
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10322012

Brand: Carl Roth™ 4398.1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Universal Test Tube Rack
Color Red
Holds Tubes (20 mm)
Size 20 mm Diameter Tube Opening
Temperature (Metric) Range -10°C to +120°C
Dimensions (L x W x H) 250 x 105 x 70 mm
Diameter (Metric) Opening 20 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.