missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Tube
Click to view available options
Capacity (Metric):
12 mL
Unit Size:
Pack of 1000
Description
- High clarity polystyrene
- Sterile
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Capacity (Metric) | 12 mL |
| Material | Polystyrene |
| Sterility | Sterile |
| Length (Metric) | 100 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Diameter (Metric) | 16.8 mm |
| Graduations | Up to 10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction