missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Polyurethane Tubing

An ideal tubing option for the laboratory, applicable for transfer of high purity fluids under vacuum or high pressure.

Brand:  Fisherbrand™

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11831950

  • € 424.98 / Each


Estimated Shipment
02-07-2021
Add to basket

Description

Description

  • Natural transparent color
  • Flexible with high abrasion resistance
  • Manufactured according to GLP regulations
  • Temperature range from −55° to +80°C
  • Sterilization by ethylene oxide
Specifications

Specifications

Natural
Natural
4.8 mm
11.2 mm
3.17 mm
85 (Shore A)
Autoclavable
Polyurethane
300 m
1 Pack
Videos
SDS
Documents