missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Medium Form Melting Crucibles

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Medium Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 79MF/6A

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 12035093

  • € 6.34 / Each


Estimated Shipment: 30-07-2021
Add to basket

Discontinued item:

This product will be discontinued when our stock is depleted.


Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Glazed
50mm
Porcelain
50mL
40mm
Melting Crucible
Videos
SDS
Documents
Certificates