missing translation for 'onlineSavingsMsg'
Learn More

Hughes Portable Gravity Fed Eye Wash

Product Code. 17792338
Click to view available options
Color:
Green
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17792338

Brand: Hughes HEWSP400GN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A wall mounted, self-contained eye wash unit providing 15 minutes of water flow. Emergency First-Aid water treatment for work sites without plumbing capabilities.

  • A wall mounted, self-contained eye wash unit providing 15 minutes of water flow
  • Emergency First-Aid water treatment for work sites without plumbing capabilities
  • Large filling cap makes for easy filling, cleaning and inspection whilst the retractable tray protects against airborne contaminants
  • High visibility color provides quicker identification for a casualty in distress
  • Meets ANSI and EN standards

Specifications

Color Green
Height (Metric) 25 cm
Product Type Eye Wash
Width (Metric) 58 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.