missing translation for 'onlineSavingsMsg'
Learn More

Buerkle PowderProof™ Conveyor Spirals

Product Code. p-200109926 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
30 cm
60 cm
90 cm
120 cm
For Use With (Application):
Granules from 2 to 4 mm
Powders up to 2 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Application) unitSize
30286196 30 cm Powders up to 2 mm Each
30286195 30 cm Granules from 2 to 4 mm Each
30286197 60 cm Powders up to 2 mm Each
30286194 60 cm Granules from 2 to 4 mm Each
17936861 90 cm Powders up to 2 mm Each
30286198 120 cm Powders up to 2 mm Each
30286199 120 cm Granules from 2 to 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30286196 Supplier Buerkle Supplier No. 53020316
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible accessories for the PowderProof™ system

The PowderProof™ conveyor spiral is a flexible accessory for the PowderProof™ system, enabling efficient and accurate sampling of powders and granules. The robust and seal-less design of the spiral conveyor makes it versatile, easy to clean and ensures reliable transport of sample material.

  • Robust design for reliable sampling
  • Simple installation
  • Easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type Powder Sampler
Material Stainless Steel (V2A)
Autoclavable Autoclavable
For Use With (Application) Powders up to 2 mm
For Use With (Equipment) Buerkle PowderProof™
Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.