missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PPS HT Screw Joint
Click to view available options
Thread Size:
GL 14
Unit Size:
Each
Description
- Black PPS screw cap
- Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- The medium is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PTFE |
| For Use With | For 6.35mm tubing O.D. |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Color | Black |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | HT Screw Joint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction