missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS HT Screw Joint

Product Code. 13463690
Click to view available options
Thread Size:
GL 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13463690

Brand: Bohlender™ D63138

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • Black PPS screw cap
  • Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
  • For tubing diameters under 3mm (not exposed to the medium)
  • Good chemical resistance
  • The medium is only exposed to PTFE

Specifications

Certifications/Compliance FDA Conform
Material PTFE
For Use With For 6mm tubing O.D.
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 32
Color Black
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Screw Joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.