missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers

Product Code. 11724558
Click to view available options
Color:
Blue
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 11724558

Brand: Saint Gobain Life Sciences 20322750

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers for use with specially designed dip tubes or vent configurations.

  • Resistant to common laboratory chemicals
  • Provide a perfect seal and exceptional bonding
  • With pre-drilled holes
  • Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
  • Highly elastic, for perfect sealing and adhesion
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Hole 6 mm
Height (Metric) 30 mm
Quantity 50/Pk.
Temperature Range (Metric) Resistant from -5 to 70°C
Total Positions 5
Color Blue
Diameter (Metric) Bottom 21 mm
Diameter (Metric) Top 24 mm
Material Natural Rubber
Product Type Rubber Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.