missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Ludwig™ Precision Density Hydrometer
Click to view available options
Length (Metric):
160 mm
250 mm
280 mm
300 mm
Specific Gravity Range:
0.800 to 0.900 g/cm3
0.880 to 0.940 g/cm3
0.900 to 1.000 g/cm3
0.940 to 1.000 g/cm3
1.000 to 1.100 g/cm3
1.000 to 1.200 g/cm3
1.000 to 1.500 g/cm3
1.100 to 1.200 g/cm3
1.200 to 1.300 g/cm3
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Type | Precision Density Hydrometer |
| Length (Metric) | 160 mm |
| Specific Gravity Range | 0.940 to 1.000 g/cm3 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction