missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Prefilter Pads
Prefilter Pads are used in conjunction with a retaining clip or adapter on Honeywell™ Twin-Filter Air-Purifying Respirators
Brand: Honeywell™ N7500P3O
Additional Details : Weight : 0.03000kg
Description
- Product Type: Prefilter Pads
- For Use With: Honeywell™ Twin-Filter Air-Purifying Respirators
Specifications
Bayonet Gas/Vapor Cartridges on N-Series Respirators | |
EN 143 | |
Prefilter | |
Prefilter Pad | |
Half-Mask (e.g. N5500™, N7700™) and Full-Face (e.g. N5400™) Air-Purifying Respirators | |
11 cm |
PPE Cat. 3; ISO 9001/2000 | |
Requires Adapter (N06575035) | |
Polypropylene and carbon media | |
Respiratory Protection (P2/P3, Particulates/Odor) | |
N7500P3O | |
235 g |