Learn More
Chemsplash Pro 63 Coverall (Sterile Irradiated)

Description
Chemsplash Pro 63 Sterile Irradiated Coverall
- 63GSM Thermal Weld Microporous Laminate Fabric
- Sterile Irradiated, Double Bagged and Detex Sticker
- Conforms to ENISO14644-1 Class 5
- Elasticated 3-Piece Hood, Knitted Cuffs
- Two Way Zip, Adhesive Zip Flap
- Internal Hang Loop
- Non Linting
- Silicone and Latex Free
- Anti-Static
- Minimum Quantity 700 Pcs Applies
Description: The Chemsplash Pro 63 Coverall is made from strong yet breathable 63gsm microporous laminated fabric. It is a high-quality and robust Cat III Type 5 and 6 suit that meets stringent industry requirements. The Chemsplash Pro fabric is non-linting and anti-static to EN 1149-5:2008, making it ideal for applications where contamination from garment fibers must be prevented. Featuring a knitted cuff and two-way zip for comfort and fit, the zip is sealed with an adhesive cover flap for added protection. The coverall is gamma-irradiated for sterilization, double-bagged, and clearly marked, ensuring readiness for use right out of the bag. This is a premium Cat III Type 5 and 6 coverall designed for single use in cleanroom environments, offering low linting and shedding.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.