Learn More
Chemsplash Pro 63 Coverall (Sterile Irradiated)

Description
Chemsplash Pro 63 Sterile Irradiated Coverall
- 63GSM Thermal Weld Microporous Laminate Fabric
- Sterile Irradiated, Double Bagged and Detex Sticker
- Conforms to ENISO14644-1 Class 5
- Elasticated 3-Piece Hood, Knitted Cuffs
- Two Way Zip, Adhesive Zip Flap
- Internal Hang Loop
- Non Linting
- Silicone and Latex Free
- Anti-Static
- Minimum Quantity 700 Pcs Applies
Description: The Chemsplash Pro 63 Coverall is made from strong yet breathable 63gsm microporous laminated fabric. It is a high-quality and robust Cat III Type 5 and 6 suit that meets stringent industry requirements. The Chemsplash Pro fabric is non-linting and anti-static to EN 1149-5:2008, making it ideal for applications where contamination from garment fibers must be prevented. Featuring a knitted cuff and two-way zip for comfort and fit, the zip is sealed with an adhesive cover flap for added protection. The coverall is gamma-irradiated for sterilization, double-bagged, and clearly marked, ensuring readiness for use right out of the bag. This is a premium Cat III Type 5 and 6 coverall designed for single use in cleanroom environments, offering low linting and shedding.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.