missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Pro Digital Water Bath Europe

Product Code. 17678976 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
28 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17678976 28 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17678976 Supplier Clifton™ Supplier No. NE328DTEU
  • ONLINE EXCLUSIVE PRICE
    € 1485.00
    € 1111.58 / Pack of 1
    Save € 373.42
    25% Off
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Pro digital water bath with PID temperature control with an option to enable a run back or delay start timer. Controls feature auto alarm setting, illuminated on/off switch and over temperature indicators. Supplied with clear hinged lid and drain tap.

  • Pro digital water bath 28 L with PID temperature control with an option to enable a run back or delay start timer
  • Controls feature auto alarm setting, illuminated on/off switch and over temperature indicators
  • Supplied with clear hinged lid and drain tap

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 28 L
Communications Digital Controller
For Use With (Equipment) LD-28, GL1-22AF, SL1-22H, SL1-22, GL1-22, BSK-22, BA-12,
Temperature Range Ambient +5°C to 100°C
Type Water Bath
Electrical Requirements 240V
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.