missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ proFood™ 87-315 Series Blue Natural Rubber Latex Gloves
Reusable latex gloves chlorinated outside to increase mechanical and chemical resistance.
Brand: Ansell™ 87-315_7.5-8
Additional Details : Weight : 9.20000kg
Description
- Made from 100% pure latex
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Fruit and vegetable processing
Specifications
Rubber Latex | |
Natural Rubber Latex | |
8 | |
0.4 mm | |
Pinked | |
144 Pairs | |
87-315 |
Natural Rubber Latex | |
Gloves | |
87-315 | |
Blue | |
Cotton Flocking | |
Liquid and mechanical resistant |