missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Protamine Sulfate, USP/NF Grade, MP Biomedicals™
82.09 EUR valid until 2024-12-31
Use promo code "23257" to get your promotional price.
Use promo code "23257" to get your promotional price.
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Molecular biology
Specifications
Color | White |
Physical Form | Solid |
Quantity | 5 g |
Grade | NF/USP |
Chemical Name or Material | Protamine Sulfate |
Safety and Handling
Product Identifier
- Protamine Sulfate
- Warning
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P321-Specific treatment (see on this label).
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Protamine Sulfate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'