missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ Protective Screw Caps

Product Code. 10369064
Change view
Click to view available options
Diameter (Metric) Outer:
26.9 mm
33.7 mm
42.4 mm
Height (Metric):
27 mm
28 mm
35.5 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) unitSize
10369064 26.9 mm 27 mm Pack of 100
10125754 33.7 mm 28 mm Pack of 100
10247254 42.4 mm 35.5 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10369064 Supplier Poeppelmann™ Supplier No. 25002690000
Add to basket
Add to basket
This item is not returnable. View return policy

Made from polyethelyne. Poppelmann™ Protective Screw Caps have a reinforced head area for higher demands.

  • Polyethylene
  • Yellow

Specifications

Certifications/Compliance ISO 1127 DIN EN 10255
Diameter (Metric) Outer 26.9 mm
Description Protective Screw Cap
Material Polyethylene
Color Yellow
Height (Metric) 27 mm
Quantity 100 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.