missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilic™ Sealing Caps
Sterilizable Versilic™ Sealing Caps for test tubes.
Brand: Saint Gobain Life Sciences 162018-50
Additional Details : Weight : 0.80000kg
Description
- For test tubes.
- Easy to install.
- Good chemical inertness.
- Sterilizable.
- Temperatures between -76°F and +428°F (-60°C and +220°C).
Specifications
Versilic Cap | |
Transparent | |
50/PK | |
Test Tube |
18 mm | |
50 Pk. | |
-60°C to +220°C |