missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PRP-X100 Anion Exchange Bulk Resin, 5 μm, Hamilton™
Description
Specification Sheet
- Separation Mode – Anion Exchange
- Stationary Phase – PRP-X100
- Format – Bulk Resin
- Particle Size – 5 μm
- Packing Material Type – PSDVB/Trimethylammonium
- Pore Size – 100 Å
- Max Pressure – 5,000 psi
- Exchange Capacity – 0.19 meq/gm
- Restoration – Pump approximately 50 mL of methanol with 1% 6 N nitric acid.
- UOM – per gram
Specifications
Specifications
| Packaging | PSDVB/Trimethylammonium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction