missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PTFE Bottles

Product Code. p-200009496 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17932092 1 mL Each
17962092 5 mL Each
17902132 10 mL Each
17992122 25 mL Each
17992092 50 mL Each
17972092 100 mL Each
17982092 250 mL Each
17922132 500 mL Each
17952092 1 L Each
17982122 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17932092 Supplier Sampling Systems™ Supplier No. A1251
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE bottles are ideal for storage and are made from 100% PTFE, giving them high chemical resistance. They are suitable for low temperatures and include both a bottle and a cap.

  • Conforms to both FDA and USP class VI requirements
  • Crevice-free interior
  • Heavy wall construction
  • Suitable for use up to 280°C

Specifications

Capacity (Metric) 1 mL
Capacity (English) 0.03 oz.
Color White
Material PTFE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Cylindrical
Fit for Purpose Certified Quality
Product Type Storage Bottle
Closure Liner Unlined
Closure Material PTFE
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.