missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Impeller Blades

Product Code. 10632733
Click to view available options
Diameter (Metric) Shaft:
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10632733

Brand: Bohlender™ C44314

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides very good and gentle stirring with low shear force due to blades which are bent backwards.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Solid stirrer blades made completely of PTFE
  • With a set of clamp screws made of a PTFE/PEEK compound
  • Blades can be fixed tightly on stirrer shafts by means of the clamp screws
  • Spanner wrench (size 19) for easy assembly is included
  • Fits on shafts with a diameter of 10 mm
  • Blade dimensions of 150 x 25 x 6 mm

Specifications

Description Universal chemical resistance
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) Stirrer shafts
For Use With (Application) Gentle Stirring
Includes Clamp screws, spanner wrench
Temperature (Metric) -200°C to +250°C
Type Blade Impeller
Dimensions (L x W x H) 150 x 25 x 6 mm (blade)
Material PTFE, PEEK
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.