missing translation for 'onlineSavingsMsg'
Learn More

Adtech Polymer Engineering™ PTFE Microtubing

Product Code. 10584372
Click to view available options
Diameter (Metric) Inner:
0.3 mm
0.56 mm
0.81 mm
Diameter (Metric) Outer:
0.76 mm
1.07 mm
1.63 mm
Unit Size:
1m
30m
This item is not returnable. View return policy

Product Code. 10584372

Brand: Adtech Polymer Engineering™ 39242

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Providing flexibility and resilience for general laboratory work. Adtech Polymer Engineering™ PTFE Microtubing is excellent for high-temperature work and transfer of corrosive chemicals.

  • Maximum temperature of 260°C (melting point at 330°C)
  • Non-stick characteristics
  • Low friction surface
  • Very high resistance to chemicals and solvents
  • Very high electrical resilience, good for insulation
  • Physiologically neutral
  • Non-polluting and oderless
  • Sterilizable and autoclavable

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 0.81 mm
Material PTFE
Diameter (Metric) Outer 1.63 mm
Overall Length (Metric) 30 m
For Use With (Application) Hot work, transferring corrosive chemicals
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Pack
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.