missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Tubing
Brand: Bohlender™ S1810-12
Additional Details : Weight : 0.18000kg
Specifications
Tubing | |
Autoclavable | |
PTFE | |
-200°C | |
Translucent to Milky-white | |
260°C |
FDA Conform, USP class VI, UL94V0 | |
1 mm | |
For aggressive and pure liquids or gases | |
1 Each | |
84 bar |