missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA PTFE Tubing
Click to view available options
Color:
Clear
White
Diameter (Metric) Inner:
1.6 mm
3.175 mm
4 mm
4.35 mm
8 mm
Unit Size:
10m
3m
Description
BOLA PTFE tubing with a translucent to milky-white appearance: excellent chemical resistance and suitable for aggressive media
- I.D. 1.6 mm (1/16 in.), O.D. 3.2 mm (1/8 in.), wall 0.8 mm - min. bending radius: 13 mm: burst pressure approx. 140 bar
- I.D. 3.175 mm (1/8 in.), O.D. 6.35 mm (1/4 in.), wall 1.58 mm - retains similar burst pressure around 140 bar
- I.D. 4.0 mm, O.D. 6 mm, wall 1 mm - min. bending radius: 36 mm: burst pressure approx. 70 bar
- I.D. 4.35 mm (11/64 in.), O.D. 6.35 mm (1/4 in.), wall 1 mm - min. bending radius: 40 mm: burst pressure around 64 bar
- I.D. 8.0 mm, O.D. 10 mm, wall 1 mm - min. bending radius: 100 mm: burst pressure approx. 35 bar
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 1/6 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | PTFE |
| Diameter (English) Outer | 1/8 in. |
| Diameter (Metric) Outer | 3.2 mm |
| Color | White |
| Maximum Pressure | 140 Bar |
| Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction