missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer PVC Fuel and Lubricant Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
2/25 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/50 in.
9/16 in.
Unit Size:
7.6m
Description
Resist hydrocarbons, avoid swelling, and reduce cracking. Safely transfer chemicals and petrochemicals including gasoline, kerosene, oils and cutting compounds. Protects against leaching and product contamination. Ideal for applications ranging from small engine fuel lines to coolant transfer. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Diameter (English) Inner | 7/16 in. |
| Material | PVC |
| Diameter (English) Outer | 9/16 in. |
| Overall Length (English) | 25 ft. |
| Sterilization Method | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction