missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PVC Solvent Ready Microbore Extension Tubing

Product Code. 11967885 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
26
42
48
Unit Size:
1 roll
15m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
11967885 42 15m
12458620 26 1 roll
12468650 48 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11967885 Supplier Ismatec™ Supplier No. 9571242
  • ONLINE EXCLUSIVE PRICE
    € 86.20
    € 74.45 / 15m
    Save € 11.75
    13% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifically designed for use with hydrocarbons, petroleum products and distillates

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Diameter (Metric) Inner 2.03 mm
Material PVC (Solvent-ready)
Diameter (Metric) Outer 3.99 mm
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Roll
Tubing Size 42
Max. Operating Temperature (Metric) 74°C
Product Type Extension Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.