missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Wide Mouth Containers
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
300 mL
500 mL
750 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- Polypropylene black screw lid with polyethylene seal
- Suitable for liquid, powder or granules, capsules, dyes
- Use for transport of samples and specimens
- Square shape optimizes storage space
Specifications
Specifications
| Capacity (Metric) | 300 mL |
| Color | Transparent |
| Dimensions (L x W x H) | 66 x 66 x 98 mm |
| Diameter (Metric) Inner Neck | 41 mm |
| Material | PVC |
| Length (Metric) | 66mm |
| Width (Metric) | 66mm |
| Closure Color | Black |
| Closure Included | Yes |
| Mouth | Narrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction