missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ PVC Waste Tube

Product Code. 31454245 Shop All SCAT Europe Products
Change view
Click to view available options
Liner Material:
PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Liner Material
31454245 PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31454245 Supplier SCAT™ Supplier No. 160525
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tube for the safe collection of liquid HPLC waste.

Be prepared for HPLC with SCAT™ corrugated tubing.

  • Flexible tubing
  • For HPLC instruments

Specifications

Diameter (Metric) Outer 12.8 mm
Length (Metric) 1 m
Size 1/8 NPT
Liner Material PVC
Diameter (Metric) Inner 8 mm
Product Type Waste Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.