missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ 200 Nickel Micro Laboratory Spoon
Click to view available options
Length (Metric):
150 mm
Unit Size:
Pack of 5
Specifications
Specifications
| Quantity | 10 Pk. |
| Capacity (Metric) | 0.2 mL |
| Product Type | Laboratory Spoon |
| For Use With (Application) | For Maintaining Structural Applications |
| Width (Metric) | 8 mm |
| Temperature (Metric) Max | 315°C |
| Material | Nickel |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction