missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Quantofix™ Test Strips

Perform fast, easy analyses on the spot. Macherey-Nagel™ Quantofix™ Test Strips are ready to use semi-quantitative tests that change color depending on the concentration of the analyte in the sample. Read results using the color scale or with the Quantofix™ Relax.

Merk:  Macherey-Nagel™ 91343

Overige gegevens : Gewicht : 0.01000kg

 Bekijk meerdere types van dit product via de

Produktcode. 12695846

  • € 82.62 / 100 stuks


Geschatte verzenddatum
23-07-2019
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

Quantofix™ test strips meet all requirements of a modern rapid test. Analytical professionals as well as occasional testers appreciate the test strips for the fast and easy analysis directly at the point of interest. Often, these tests are used to quickly check whether important parameters are in the desired range. They deliver an immediate result and thus enable a fast response.

  • Rapid
    • Just Dip & Read
    • Results within seconds
    • Always ready for use
  • Easy
    • No calibration
    • No maintenance
    • No accessories
  • Reliable
    • Desiccant in the stopper for optimal protection of the strips against humidity
    • Color chart confirmed with traceable standards
    • Automatic evaluation with Quantofix™ Relax for safe documentation
Specificatie

Specificatie

Glutaraldehyde
Glutaraldehyde
CE
0 - 2.5% glutaraldehyde
Determination of glutaraldehyde
100
Mixed indicator
4° to 30°C
100 test strips
Bright orange to Magenta
Semi-qualitative Test Strips
Strips
0, 0.5, 1.0, 1.5, 2.0, 2.5%
20sec.
6mm x 95mm
Video's