Learn More
Quickfit™ Chromatography Columns with Rotaflo™ Stopcock and Ground Cone
Manufactured from borosilicate glass. Quickfit™ Chromatography Columns with Rotaflo™ Stopcock and Ground Cone includes glass sintered disc (porosity 0) to support column packing. GP Rotaflo™ stopcock with PTFE key provides fine control of eluent flow. Stem within lower cone allows mounting on a Büchner flask for vacuum flash chromatography.
Brand: Quickfit CR12/30
Additional Details : Weight : 0.11000kg
Description
- With glass sintered disc (porosity 0) to support column packing
- GP Rotaflo™ stopcock with PTFE key for fine control of eluent flow
- Stem within lower cone allows mounting on a Büchner flask for vacuum flash chromatography
- Manufactured from borosilicate glass
Specifications
10 mm | |
1 Pack | |
Pyrex™ Borosilicate Glass | |
GP Rotaflo™ stopcock with PTFE key, Glass sintered disc |
Chromatography Column | |
470 mm | |
19/26 Ground cone |