missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Stirrer Shaft
Click to view available options
Length (Metric):
315 mm
405 mm
490 mm
580 mm
Unit Size:
Pack of 5
Description
- Manufactured from borosilicate glass
- Lower end with internal screwthread to accept choice of stirrer heads
- Upper section of shaft is ground to fit choice of stirrer bearings
Specifications
Specifications
| For Use With (Equipment) | SVL stirrer heads and stirrer bearings |
| Length (Metric) | 405 mm |
| Quantity | 1 Pack |
| Type | Stirring Shaft |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction