missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ PTFE Stirrer Gland

Create a tight seal with PTFE stirrer glands. Quickfit™ PTFE Stirrer Glands provide a seal to a stirrer shaft by the adjustable compression of rubber 'O' rings and felt washers impregnated with lubricant.

Brand:  Quickfit ST4/2F

Additional Details : Weight : 0.13000kg

 View more versions of this product

Product Code. 12023314

  • € 189.18 / Each


Estimated Shipment: 17-09-2021
Add to basket

Description

Description

Create a tight seal with PTFE stirrer glands. QuickfitTM PTFE Stirrer Glands provide a seal to a stirrer shaft by the adjustable compression of rubber 'O' rings and felt washers impregnated with lubricant.

  • 'Stuffing box' glands available with either brass or PTFE cones
  • Glands ST4/2 and ST4/2F have integral drive pulleys
Specifications

Specifications

23 mm Pully
Fits 6mm stirrer shaft
Integral drive pulley, PTFE cone
19/26
Videos
SDS
Documents
Certificates