missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance with EU Type Examination Certificate
Shop All Sartorius Products

Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
Specifications
| Connection Type | D-sub Connector, 9-pin |
| Capacity | 120 g |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Includes | Conformity-assessed Balance with EU Type Examination Certificate Without Country-specific Additions |
| Leveling | Motorized |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤ 1.5 s |
| Type | Balance |
| Electrical Requirements | 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?