missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ XTIP™ Rainin LTS Compatible TipEject Reload

Click to view available options
Volume (Metric):
20 μL
250 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Unit Size:
Pack of 768
Pack of 960
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Tip Eject saves space on lab bench while providing an easy manual ejection system for racking tips
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Specifications
Specifications
| Description | 1000μL xTIP4 Eject Reload System, LR-ST |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Rainin LTS |
| Length (English) | 3.5in. |
| Length (Metric) | 88.9mm |
| Certifications/Compliance | BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction