missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Coupling, NW 3.2 mm, Male Connection, Hose Nipple with Hose Nozzle
Shop All Bürkle Products
Click to view available options
Overall Length (Metric):
43 mm
Unit Size:
Each
Description
- Male connection
- Seal (standard): EPDM
- Operating pressure at 20 °C: up to 8 bar
- Operating temperature: 0 °C to +110 °C
Specifications
Specifications
| Description | Inner hose diameter 3.2 mm |
| Material | Polypropylene |
| Overall Length (Metric) | 43 mm |
| Maximum Pressure | 8 bar |
| Max. Operating Temperature (Metric) | +110°C |
| Product Type | Rapid Coupling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction