missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings with Hose Nozzles
Shop All Bürkle Products
Click to view available options
Overall Length (Metric):
28 mm
42 mm
Unit Size:
Each
Description
Body POM:
- Gasket (standard): Buna-N
- Operating pressure at 20°C: from vacuum to 10 bar
- Operating temperature: -40°C to +80°C
Body PP:
- Seal (standard): EPDM
- Operating pressure at 20°C: up to 8 bar
- Operating temperature: 0°C to +110°C
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 3.2 mm |
| Material | POM |
| Overall Length (Metric) | 42 mm |
| Color | White |
| Product Type | Rapid Coupling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction