missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Male Connections, Angled Nipples with Hose Nozzle
Shop All Bürkle Products
Click to view available options
Material:
POM
Polypropylene
Includes:
With valve
Without valve
Unit Size:
Each
Description
- Manufactured from polyoxymethylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Operating pressure at 20°C: with vacuum up to 10 bar
- Operating temperature from −40° to +80°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Diameter (Metric) Inner | 6.5 mm |
| Material | Polypropylene |
| Overall Length (Metric) | 31 mm |
| For Use With | 6.5 mm Hose |
| Min. Operating Temperature (Metric) | 0°C |
| Width (Metric) | 6.4 mm |
| Includes | With valve |
| Maximum Pressure | 8 bar |
| Max. Operating Temperature (Metric) | 110°C |
| Product Type | Rapid Coupling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction