missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Male Connections, for Plate Mounting with Hose Screw-Joint
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
6 mm
Unit Size:
Each
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (Metric) | 49 mm |
| Width (Metric) | 6.4 mm |
| Includes | With valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction