missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW-Isotherm Reaction Vessel with Thermal Jacket, GL8 Olive, Flat Bottom
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
Description
- A jacketed vessel introduces a secondary enclosure over a structural shell
- The jacket creates a cavity to be utilized for heating and cooling management
- A temperature controlling medium can be circulated through the jacket (max. temp. 200°C)
- Both pieced made of borosilicate glass for excellent chemical and temperature resistance
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer Flange | NW60 |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Temperature controlled reactions |
| For Use With (Equipment) | Reaction setup/frame |
| Height (Metric) | 150 mm (vessel), 100 mm (jacket) |
| Includes | Jacket |
| Side Arm Joint | GL8 Olive |
| Side Arm Openings | 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction