missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction vessels, Cylindrical, with Thermostatic and Vacuum Jacket and Withdrawal Valve

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 06061137

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11983751

  • € 1552.90 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • With graduation
  • With laboratory flange LF
  • With groove
  • With two connectors (with ball flanges KF 15 /KF 25)
  • Made of DURAN™ tubing
  • Other sizes on request
Specifications

Specifications

0.1 L
Duran Glass
280 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers