missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Off-white free flowing powder
- pH(2.5%, H2O): 7.0 ± 0.2
Contents
- Casein Peptone: 40%
- Yeast Extract: 20%
- Sodium Chloride: 40%
Specifications
Specifications
| Color | Off-white |
| Form | Powder |
| Product Type | Microbiology Media |
| For Use With (Application) | Propagation of Bacteria |
| Packaging Type | Plastic Bottle |
| Quantity | 1 kg |
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?