missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Reciprocal Shaking and Heating Bath

Product Code. p-7138538
Click to view available options
Capacity (Metric):
17 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10729114

Brand: Medline Scientific™ AAH44062K

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With precise and constant temperature control, providing ideal sample incubation conditions suitable for DNA, tissue or cell culture applications.

  • Rapid and accurate shaking by adopting silent and anti-vibration brushless DC motors
  • +5° above room temperature to 100°C
  • Microprocessor PID control/auto tuning/calibration
  • Digital timer for delayed ON/OFF from 1 min to 99 hr 59 min
  • Protection against over-temperature
  • Digital LED display
  • Splash-proof keypad
  • Separate control keys for shaker mechanism allowing the unit also to be used as a constant temperature bath
  • Minimal shock to the sample thanks to the shaker’s gentle start feature
  • Multiple LED displays for setting various values
  • Isolated design of agitator, heater and sensor by a baffle plate to minimize the turbulence in the bath fluid and also to protect users and samples against direct contact
  • Removable shaking carriage designed for external assembly avoiding direct contact with the bath fluid
  • Minimization of the liquid loss and dripping of the bath liquid into the samples thanks to the included gable cover
  • Included SUS 304 spring wire rack with double-two-tier providing various ways of glassware settings

Specifications

Description Reciprocating motion; 20 to 180 rpm
Capacity (Metric) 17 L
Temperature Range Ambient +5° to 100°C
Display LED
For Use With (Application) DNA, tissue, cell culture applications
Includes Stainless steel gable cover, spring wire rack
Model BS-06
Temperature Stability ±0.2°
Dimensions (L x W x H) 440 x 430 x 355 mm
Weight (Metric) 26 kg
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.