missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Rectangle Diagonals

Product Code. p-7222586
Click to view available options
For Use With (Equipment):
0.35 x 0.7 mm rectangle
0.35 x 1 m rectangle
0.5 x 0.7 m rectangle
0.5 x 1 mm rectangle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11917101

Brand: Lenz Laborglasintrumente 06247630

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Diagonal bars to reinforce the structure
  • 2 holes
  • Material: steel, powder coated

Specifications

Material Steel, powder-coated
For Use With (Equipment) 0.5 x 0.7 m rectangle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.