missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ REGLO Analog, MS-4/12, Variable-Speed Pump
Click to view available options
Channels:
4
Unit Size:
Each
Description
- Easily adjust speed of compact multichannel pump.
- Start/stop pump or change flow direction via contact closure (DB15 female).
- Monitor speed through frequency output.
- Four channels, 12 rollers
- Includes minicartridges for each channel.
- Includes 6-ft. (1.8-m) cord with plug.
- Up to four pumping channels.
- Self lubricating rollers provide consistent flow with reduced tubing wear.
- Accepts Click-'N-Go™ minicartridges for consistent results.
- Reverse flow direction with the flip of a switch.
- Speed is adjustable in 1% steps (0-99%).
- Control speed remotely with an analog input signal.
- Designed for use with 3-stop tubing (0.13-3.17 mm).
Specifications
Specifications
| Channels | 4 |
| Flow Rate | 0.002 to 24 mL/min. tubing dependent |
| Motor Speed | 100 rpm |
| Motor Type | Variable speed |
| No. of Rollers | 12 |
| Tubing Type | 3-stop collared tubing |
| Electrical Requirements | 115 VAC |
| Voltage | 115 VAC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction