missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Signs
Brand: Brady™ 252243
Additional Details : Weight : 0.05600kg
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Pipe markers and safety signs | |
315 mm | |
Triangular | |
Warning Sign |
Polypropylene | |
Reinforced Polypropylene | |
0.369 mm | |
-40°C to 120°C | |
Warning of harmful substances | |
Black on Yellow |